Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-7071

  • Zoro # G306435039


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
FDA, NSF 51
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7071
Zoro #
G306435039
UPC #
193005268381
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Inside Diameter
7/8 in
Bend Radius
13 3/4 in
Outside Diameter
15/16 in
Overall Length
10 ft

Details

Standards
FDA, NSF 51
Item
Tubing
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Stripe Color
No Stripe
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Maximum Operating Temperature
390 Degrees F
System of Measurement
Inch
Tube Form
Coil
Material
FEP
Hardness
Shore D 55
Resistance Properties
Chemical Resistant, High Temperature Resistant
Jacket Color
No Jacket
Flexibility
Rigid
Autoclavable
Yes
Fitting Compatibility
Compression, Push-to-Connect
Maximum Operating Pressure
60 psi
Jacket Material
No Jacket
Application
Beverage, Food, Water
Color
Clear
Reinforcement
Not Reinforced
Clarity
Semi-Clear
Peristaltic Pump Compatible
No
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 15/16 in, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.