Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-7073

  • Zoro # G106434959


product price: $852.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
0.031 in
Standards
FDA, NSF 51
Overall Length
50 ft
Outside Diameter
15/16 in
Resistance Properties
Chemical Resistant, High Temperature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7073
Zoro #
G106434959
UPC #
193005268404
Country of Origin
China

Dimensions

Wall Thickness
0.031 in
Overall Length
50 ft
Outside Diameter
15/16 in
Inside Diameter
7/8 in
Bend Radius
13 3/4 in

Details

Standards
FDA, NSF 51
Item
Tubing
Resistance Properties
Chemical Resistant, High Temperature Resistant
Material
FEP
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Reinforcement
Not Reinforced
System of Measurement
Inch
Tube Form
Coil
Maximum Operating Temperature
390 Degrees F
Chemical Compatibility
Color
Clear
Peristaltic Pump Compatible
No
Autoclavable
Yes
Jacket Color
No Jacket
Hardness
Shore D 55
Jacket Material
No Jacket
Maximum Operating Pressure
60 psi
Vacuum Rated
Not Rated for Vacuum
Flexibility
Rigid
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Semi-Clear
Application
Beverage, Food, Water
Stripe Color
No Stripe
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 7/8 in, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 60 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 15/16 in, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.