Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-7075

  • Zoro # G606434978


product price: $53.89
/ea

Key Features

Wall Thickness
1 mm
Standards
FDA, NSF 51
Autoclavable
Yes
Material
FEP
Resistance Properties
Chemical Resistant, High Temperature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7075
Zoro #
G606434978
UPC #
193005268428
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Inside Diameter
2 mm
Overall Length
25 ft
Bend Radius
19/32 in
Outside Diameter
4 mm

Details

Item
Tubing
Standards
FDA, NSF 51
Autoclavable
Yes
Material
FEP
Resistance Properties
Chemical Resistant, High Temperature Resistant
Tube Form
Coil
System of Measurement
Metric
Reinforcement
Not Reinforced
Flexibility
Rigid
Application
Beverage, Food, Water
Peristaltic Pump Compatible
No
Clarity
Semi-Clear
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Maximum Operating Temperature
390 Degrees F
Stripe Color
No Stripe
Color
Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
362.5 psi
Fitting Compatibility
Compression, Push-to-Connect
Hardness
Shore D 55
Jacket Material
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 362.5 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 4 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.