Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-7077

  • Zoro # G806435041


product price: $33.95
/ea

Key Features

Wall Thickness
1 mm
Standards
FDA, NSF 51
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Application
Beverage, Food, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7077
Zoro #
G806435041
UPC #
193005268442
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Overall Length
10 ft
Outside Diameter
6 mm
Bend Radius
1 9/16 in
Inside Diameter
4 mm

Details

Standards
FDA, NSF 51
Item
Tubing
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Vacuum Rated
Not Rated for Vacuum
Application
Beverage, Food, Water
Color
Clear
Hardness
Shore D 55
Chemical Compatibility
Tube Form
Coil
Peristaltic Pump Compatible
No
System of Measurement
Metric
Material
FEP
Jacket Material
No Jacket
Stripe Color
No Stripe
Resistance Properties
Chemical Resistant, High Temperature Resistant
Reinforcement
Not Reinforced
Fitting Compatibility
Compression, Push-to-Connect
Clarity
Semi-Clear
Maximum Operating Temperature
390 Degrees F
Autoclavable
Yes
Flexibility
Rigid
Jacket Color
No Jacket
Maximum Operating Pressure
217.5 psi
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 4 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 217.5 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 6 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.