Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-7080

  • Zoro # G206435108


product price: $38.45
/ea

Key Features

Wall Thickness
1 mm
Standards
FDA, NSF 51
Maximum Operating Temperature
390 Degrees F
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7080
Zoro #
G206435108
UPC #
193005268473
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Inside Diameter
5 mm
Overall Length
10 ft
Outside Diameter
7 mm
Bend Radius
1 9/16 in

Details

Standards
FDA, NSF 51
Item
Tubing
Maximum Operating Temperature
390 Degrees F
Peristaltic Pump Compatible
No
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Maximum Operating Pressure
188.5 psi
Resistance Properties
Chemical Resistant, High Temperature Resistant
Clarity
Semi-Clear
Stripe Color
No Stripe
Application
Beverage, Food, Water
Chemical Compatibility
Acetone, Ammonia, Calcium Chloride, Chlorine, Ether, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Methyl Acetate, Methyl Chloride, Methyl Ethyl Ketone, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Zinc Chloride
Hardness
Shore D 55
Material
FEP
System of Measurement
Metric
Tube Form
Coil
Autoclavable
Yes
Fitting Compatibility
Compression, Push-to-Connect
Vacuum Rated
Not Rated for Vacuum
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Flexibility
Rigid
Color
Clear
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 188.5 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 7 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.