Zoro Homepage

FEP Tubing

  • Mfr # ZUSA-HT-7081

  • Zoro # G506435051


product price: $91.05
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Standards
FDA, NSF 51
Overall Length
25 ft
System of Measurement
Metric
Hardness
Shore D 55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7081
Zoro #
G506435051
UPC #
193005268480
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Overall Length
25 ft
Outside Diameter
7 mm
Inside Diameter
5 mm
Bend Radius
1 9/16 in

Details

Item
Tubing
Standards
FDA, NSF 51
System of Measurement
Metric
Hardness
Shore D 55
Stripe Color
No Stripe
Maximum Operating Temperature
390 Degrees F
Material
FEP
Resistance Properties
Chemical Resistant, High Temperature Resistant
Autoclavable
Yes
Peristaltic Pump Compatible
No
Fitting Compatibility
Compression, Push-to-Connect
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
Maximum Operating Pressure
188.5 psi
Jacket Material
No Jacket
Reinforcement
Not Reinforced
Color
Clear
Flexibility
Rigid
Chemical Compatibility
Tube Form
Coil
Clarity
Semi-Clear
Application
Beverage, Food, Water
Vacuum Rated
Not Rated for Vacuum
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 188.5 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 7 mm, Overall Length 25 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.