Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FEP Tubing

  • Mfr # ZUSA-HT-7082

  • Zoro # G806435119


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Wall Thickness
1 mm
Standards
FDA, NSF 51
Bend Radius
1 9/16 in
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HT-7082
Zoro #
G806435119
UPC #
193005268497
Country of Origin
China

Dimensions

Wall Thickness
1 mm
Bend Radius
1 9/16 in
Overall Length
50 ft
Inside Diameter
5 mm
Outside Diameter
7 mm

Details

Standards
FDA, NSF 51
Item
Tubing
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar
System of Measurement
Metric
Maximum Operating Temperature
390 Degrees F
Application
Beverage, Food, Water
Material
FEP
Color
Clear
Flexibility
Rigid
Vacuum Rated
Not Rated for Vacuum
Jacket Material
No Jacket
Fitting Compatibility
Compression, Push-to-Connect
Stripe Color
No Stripe
Autoclavable
Yes
Maximum Operating Pressure
188.5 psi
Peristaltic Pump Compatible
No
Tube Form
Coil
Chemical Compatibility
Reinforcement
Not Reinforced
Hardness
Shore D 55
Resistance Properties
Chemical Resistant, High Temperature Resistant
Clarity
Semi-Clear
Jacket Color
No Jacket
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Potable Water, Salt Water, Vinegar

Description

Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 5 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 188.5 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 7 mm, Overall Length 50 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.