FEP Tubing
Mfr # ZUSA-HT-7083
Zoro # G406435106
product price: $43.39
/eaKey Features
Wall Thickness
1 mm
Standards
FDA, NSF 51
Jacket Material
No Jacket
Maximum Operating Pressure
145 psi
Application
Beverage, Food, Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-HT-7083
Zoro #
G406435106
UPC #
193005268527
Country of Origin
China
Dimensions
Wall Thickness
1 mm
Inside Diameter
6 mm
Overall Length
10 ft
Bend Radius
2 in
Outside Diameter
8 mm
Description
Tubing, Application Beverage, Food, Water, Color Clear, Hardness Shore D 55, Inside Diameter 6 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material FEP, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 390 Degrees F, Outside Diameter 8 mm, Overall Length 10 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties Chemical Resistant, High Temperature Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.