Zoro Homepage

Ferrule, Copper, 0.41 in L, PK100

  • Mfr # 797V08

  • Zoro # G708396174


product price: $4.79
/pk 100, $0.05/ea

Key Features

Insulation Color
Yellow
Insertion Length
1/4 in
Overall Length
0.41 in
Maximum Conductors
1
Contact Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797V08
Zoro #
G708396174
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
1/4 in
Overall Length
0.41 in
Ferrule Diameter
0.04 in
Maximum Wire Size
24 AWG
Strip Length
9/32 in
Barrel Length
0.17 in
Barrel Diameter
0.08 in
Minimum Wire Size
24 AWG

Details

Item
Ferrule
Insulation Color
Yellow
Maximum Conductors
1
Contact Finish
Tin
Ferrule Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
Maximum Voltage
600 V
Insulation Material
Nylon
Barrel Material
Copper
Contact Material
Copper
RoHS Compliant
Yes
Maximum Operating Temperature
221 Degrees F
Standards
cULus Listed
Termination Style
Crimp
Barrel Finish
Tin Plated

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.04 in, Ferrule Material Copper, Insertion Length 1/4 in, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 24 AWG, Maximum Wire Size 24 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.07 in, Barrel Finish Tin Plated, Barrel Length 0.17 in, Barrel Material Nylon, Maximum Conductors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.