Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Copper, 0.55 in L, PK100

  • Mfr # 797UZ2

  • Zoro # G008396195


product price: $5.29
/pk 100, $0.05/ea

Key Features

Insulation Color
Blue
Insertion Length
5/16 in
Overall Length
0.55 in
Ferrule Diameter
0.1 in
Ferrule Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797UZ2
Zoro #
G008396195
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
5/16 in
Overall Length
0.55 in
Ferrule Diameter
0.1 in
Strip Length
13/32 in
Minimum Wire Size
14 AWG
Barrel Length
0.29 in
Barrel Diameter
0.17 in
Maximum Wire Size
14 AWG

Details

Item
Ferrule
Insulation Color
Blue
Ferrule Material
Copper
Maximum Conductors
1
Contact Finish
Tin
Termination Style
Crimp
Maximum Voltage
600 V
RoHS Compliant
Yes
Barrel Finish
Tin Plated
Standards
cULus Listed
Maximum Operating Temperature
221 Degrees F
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
Insulation Material
Nylon
Contact Material
Copper
Barrel Material
Copper

Description

Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 5/16 in, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.17 in, Barrel Finish Tin Plated, Barrel Length 0.29 in, Barrel Material Copper, Maximum Conductors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.