Zoro Homepage

Ferrule, Copper, 0.63 in L, PK100

  • Mfr # 797V07

  • Zoro # G008396188


product price: $3.25
/pk 100, $0.03/ea

Key Features

Insulation Color
White
Insertion Length
3/8 in
Overall Length
0.63 in
Strip Length
15/32 in
Contact Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797V07
Zoro #
G008396188
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
3/8 in
Overall Length
0.63 in
Strip Length
15/32 in
Ferrule Diameter
0.05 in
Barrel Diameter
0.1 in
Maximum Wire Size
20 AWG
Minimum Wire Size
20 AWG
Barrel Length
0.24 in

Details

Item
Ferrule
Insulation Color
White
Contact Finish
Tin
Standards
cULus Listed
Maximum Voltage
600 V
Insulation Material
Nylon
Barrel Material
Copper
Maximum Operating Temperature
221 Degrees F
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
Termination Style
Crimp
Ferrule Material
Copper
Barrel Finish
Tin Plated
Maximum Conductors
1
RoHS Compliant
Yes
Contact Material
Copper

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.05 in, Ferrule Material Copper, Insertion Length 3/8 in, Insulation Color White, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 20 AWG, Maximum Wire Size 20 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.1 in, Barrel Finish Tin Plated, Barrel Length 0.24 in, Barrel Material Nylon, Maximum Conductors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.