Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Copper, 0.71 in L, PK100

  • Mfr # 797UZ3

  • Zoro # G908396202


product price: $4.95
/pk 100, $0.05/ea

Key Features

Insulation Color
Blue
Insertion Length
15/32 in
Overall Length
0.71 in
Maximum Voltage
600 V
Contact Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797UZ3
Zoro #
G908396202
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
15/32 in
Overall Length
0.71 in
Maximum Wire Size
14 AWG
Ferrule Diameter
0.1 in
Minimum Wire Size
14 AWG
Barrel Length
0.29 in
Strip Length
9/16 in
Barrel Diameter
0.17 in

Details

Item
Ferrule
Insulation Color
Blue
Maximum Voltage
600 V
Contact Finish
Tin
Standards
cULus Listed
Barrel Material
Copper
Ferrule Material
Copper
RoHS Compliant
Yes
Maximum Conductors
1
Insulation Material
Nylon
Maximum Operating Temperature
221 Degrees F
Termination Style
Crimp
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
Contact Material
Copper
Barrel Finish
Tin Plated

Description

Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.1 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 14 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.17 in, Barrel Finish Tin Plated, Barrel Length 0.29 in, Barrel Material Copper, Maximum Conductors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.