Zoro Homepage

Ferrule, Copper, 0.71 in L, PK50

  • Mfr # 797UX7

  • Zoro # G208396193


product price: $6.99
/pk 50, $0.14/ea

Key Features

Insulation Type
Non-Insulated
Insulation Color
Bare
Insertion Length
21/32 in
Overall Length
0.71 in
Maximum Conductors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797UX7
Zoro #
G208396193
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
21/32 in
Overall Length
0.71 in
Minimum Wire Size
4 AWG
Maximum Wire Size
4 AWG
Ferrule Diameter
0.3 in
Strip Length
23/32 in
Barrel Diameter
0.3 in

Details

Item
Ferrule
Insulation Type
Non-Insulated
Insulation Color
Bare
Maximum Conductors
1
RoHS Compliant
Yes
Contact Finish
Tin
Barrel Material
Copper
Standards
cULus Listed
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type EN
Termination Style
Crimp
Barrel Finish
Tin Plated
Contact Material
Copper
Maximum Operating Temperature
302 Degrees F
Ferrule Material
Copper

Description

Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.3 in, Ferrule Material Copper, Insertion Length 21/32 in, Insulation Color Bare, Maximum Operating Temperature 302 Degrees F, Maximum Voltage Not Applicable, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.3 in, Barrel Finish Tin Plated, Barrel Length Not Applicable, Barrel Material Copper, Insulation Type Non-Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.