Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Copper, 0.79 in L, PK100

  • Mfr # 797UY8

  • Zoro # G608396182


product price: $8.19
/pk 100, $0.08/ea

Key Features

Insulation Color
Yellow
Insertion Length
15/32 in
Overall Length
0.79 in
Maximum Conductors
1
Contact Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797UY8
Zoro #
G608396182
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
15/32 in
Overall Length
0.79 in
Barrel Length
0.34 in
Ferrule Diameter
0.15 in
Maximum Wire Size
10 AWG
Minimum Wire Size
10 AWG
Strip Length
9/16 in
Barrel Diameter
0.25 in

Details

Item
Ferrule
Insulation Color
Yellow
Maximum Conductors
1
Contact Finish
Tin
Maximum Operating Temperature
221 Degrees F
Termination Style
Crimp
Ferrule Material
Copper
Barrel Finish
Tin Plated
RoHS Compliant
Yes
Maximum Voltage
600 V
Barrel Material
Copper
Contact Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
Standards
cULus Listed
Insulation Material
Nylon

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.15 in, Ferrule Material Copper, Insertion Length 15/32 in, Insulation Color Yellow, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 10 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.25 in, Barrel Finish Tin Plated, Barrel Length 0.33 in, Barrel Material Nylon, Maximum Conductors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.