Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Copper, 1.1 in L, PK100

  • Mfr # 797UY7

  • Zoro # G608396168


product price: $13.85
/pk 100, $0.14/ea

Key Features

Insulation Color
Red
Insertion Length
23/32 in
Overall Length
1.1 in
Barrel Length
0.35 in
Barrel Finish
Tin Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797UY7
Zoro #
G608396168
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
23/32 in
Overall Length
1.1 in
Barrel Length
0.35 in
Barrel Diameter
0.3 in
Ferrule Diameter
0.19 in
Maximum Wire Size
8 AWG
Strip Length
27/32 in
Minimum Wire Size
8 AWG

Details

Item
Ferrule
Insulation Color
Red
Barrel Finish
Tin Plated
Termination Style
Crimp
Ferrule Material
Copper
Maximum Conductors
1
Contact Finish
Tin
Standards
cULus Listed
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Maximum Voltage
600 V
Insulation Material
Nylon
Barrel Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
Contact Material
Copper

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.19 in, Ferrule Material Copper, Insertion Length 23/32 in, Insulation Color Red, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 8 AWG, Maximum Wire Size 8 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.3 in, Barrel Finish Tin Plated, Barrel Length 0.35 in, Barrel Material Nylon, Maximum Conductors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.