Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Copper, 1.1 in L, PK50

  • Mfr # 797UY5

  • Zoro # G908396196


product price: $9.49
/pk 50, $0.19/ea

Key Features

Insulation Color
Blue
Insertion Length
23/32 in
Overall Length
1.1 in
Contact Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
797UY5
Zoro #
G908396196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Insertion Length
23/32 in
Overall Length
1.1 in
Strip Length
27/32 in
Barrel Diameter
0.35 in
Barrel Length
0.39 in
Minimum Wire Size
6 AWG
Maximum Wire Size
6 AWG
Ferrule Diameter
0.24 in

Details

Item
Ferrule
Insulation Color
Blue
Contact Material
Copper
Special Features
Funnel Entry, Seamless Barrel, Suitable for Limited Space Applications, Type E
Maximum Operating Temperature
221 Degrees F
Maximum Conductors
1
Termination Style
Crimp
Contact Finish
Tin
Insulation Material
Nylon
Standards
cULus Listed
Barrel Finish
Tin Plated
RoHS Compliant
Yes
Barrel Material
Copper
Ferrule Material
Copper
Maximum Voltage
600 V

Description

Wire Ferrule, Contact Finish Tin, Contact Material Copper, Ferrule Diameter 0.24 in, Ferrule Material Copper, Insertion Length 23/32 in, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 6 AWG, Maximum Wire Size 6 AWG, Termination Style Crimp, RoHS Compliant Yes, Standards cULus Listed, Barrel Diameter 0.35 in, Barrel Finish Tin Plated, Barrel Length 0.39 in, Barrel Material Nylon, Maximum Conductors 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.