Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ferrule, Stainless Steel, 15/16 in Dia

  • Mfr # 690-10647

  • Zoro # G3795883


product price: $5.59
/ea

Key Features

Overall Length
1 1/8 in
Surface Finish
180 Grit ID/150 Grit OD
Fitting Connection Type
Clamp
Standards
3A
Tube Fitting Material
316L Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690-10647
Zoro #
G3795883
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 1/8 in
Flange Outside Dia.
15/16 in
Wall Thickness
0.065 in
Tube Size
1/2 in
Compatible Tube Wall Thickness
0.065 in
Fitting Side B Outside Diameter
15/16 in
Compatible Tube Outer Diameter
1/2 in
Fitting Side A Outside Diameter
15/16 in
Fitting Side 2 Outside Diameter
15/16 in
Fitting Side 1 Outside Diameter
15/16 in

Details

Item
Sanitary Fitting Ferrule
Surface Finish
180 Grit ID/150 Grit OD
Fitting Connection Type
Clamp
Standards
3A
Tube Fitting Material
316L Stainless Steel
Pipe Fitting Connection Type
Clamp
Specific Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule
Fitting Material
Stainless Steel
Material Grade
316L
Interior Finish
32 RA
Exterior Finish
32 RA
Compatible Fitting Connection Type
Clamp
Fitting Shape
Ferrule
Finish
Polished

Description

Sanitary Fitting Ferrule, Compatible Tube Outer Diameter 1/2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 15/16 in, Fitting Side B Outside Diameter 15/16 in, Overall Length 1 1/8 in, Specific Fitting Shape Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Interior Finish 32 RA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.