Shop All V-Belt Pulleys
This Product is Discontinued
Zoro Select
FHP Sheave, 2AK46 x 1 (Discontinued)
Mfr # 2AK461
Zoro # G1535611
This Product is Discontinued
Key Features
- Number of Grooves 2
- Length through Bore 1 11/32 in
- For Belt Trade Size 3L, 4L, A, AX
- Material Cast Iron
- Maximum Bore Diameter 1 3/8 in
Product Information
- Brand Zoro Select
- MFR # 2AK461
- Zoro # G1535611
- UPC # 698672141468
- Country of Origin Multiple
- Category V-Belt Pulleys
Dimensions
Length through Bore | 1 11/32 in |
For Belt Trade Size | 3L, 4L, A, AX |
Maximum Bore Diameter | 1 3/8 in |
3L Pitch Diameter | 3.86 in |
Outside Diameter | 4.45 in |
Pitch Diameter | 3.86 in (3L), 4.2 in (4L, A) |
Face Width | 1.38 in |
A Pitch Diameter | 4.2 in |
4L Pitch Diameter | 4.2 in |
AX Pitch Diameter | 4.2 in |
Minimum Bore Diameter | 1 in |
Bore Diameter | 1 in |
Overall Width | 1 7/8 in |
Details
Description
V-Belt Pulley, 3L Pitch Diameter 3.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 4.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 4.2 in, AX Pitch Diameter 4.2 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.