Zoro Homepage

FHP Sheave, 2AK56-QT

  • Mfr # 2AK56

  • Zoro # G1535727


product price: $39.39
/ea

Key Features

Number of Grooves
2
For Bushing Type
Quick Detachable, Split Taper
Bore Type
Bushed
Material Fabrication
Cast
Face Width
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AK56
Zoro #
G1535727
UPC #
698672200707
Country of Origin
Multiple

Dimensions

Face Width
1.375 in
Outside Diameter
5.45 in
For Belt Trade Size
3L, 4L, A, AX
Pitch Diameter
4.86 in (3L), 5.2 in (4L, A)
For Bushing Size
H, QT
3L Pitch Diameter
4.86 in
Length through Bore
1 1/4 in
Minimum Bore Diameter
3/8 in
A Pitch Diameter
5.2 in
4L Pitch Diameter
5.2 in
AX Pitch Diameter
5.2 in
Maximum Bore Diameter
1 1/2 in
Overall Width
1 13/16 in

Details

Number of Grooves
2
Item
V-Belt Pulley
For Bushing Type
Quick Detachable, Split Taper
Bore Type
Bushed
Material Fabrication
Cast
Material
Cast Iron
Standards
ISO 9001:2015 Certification
Weight
4.1 lb
For V-Belt Type
Classical, Cogged
Pulley Construction
Webbed
Pulley Industry Number
2AK56

Description

V-Belt Pulley, 3L Pitch Diameter 4.86 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 5.2 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 5.2 in, B Pitch Diameter Not Applicable, AX Pitch Diameter 5.2 in, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, For Bushing Type Quick Detachable, Split Taper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.