Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP Sheave, 2BK110 x 1-7/16

  • Mfr # 2BK1101716

  • Zoro # G1535961


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
Includes
Set Screw
Pitch Diameter
10 in (4L, A), 10.4 in (5L, B)
Bore Type
Fixed
Maximum Bore Diameter
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK1101716
Zoro #
G1535961
UPC #
698672105026
Country of Origin
Multiple

Dimensions

Pitch Diameter
10 in (4L, A), 10.4 in (5L, B)
Maximum Bore Diameter
1 11/16 in
Face Width
1.75 in
Outside Diameter
10.75 in
4L Pitch Diameter
10 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Length through Bore
1 19/32 in
BX Pitch Diameter
10.4 in
B Pitch Diameter
10.4 in
Minimum Bore Diameter
1 7/16 in
AX Pitch Diameter
10 in
A Pitch Diameter
10 in
5L Pitch Diameter
10.4 in
Bore Diameter
1 7/16 in
Overall Width
2 1/8 in
Keyway Width
3/8 in
Keyway Depth
3/16 in

Details

Number of Grooves
2
Item
V-Belt Pulley
Includes
Set Screw
Bore Type
Fixed
Standards
ISO 9001:2015 Certification
Material
Cast Iron
Weight
10.8 lb
Material Fabrication
Cast
For V-Belt Type
Classical, Cogged
Pulley Construction
Spoked
Pulley Industry Number
2BK110
Hub Type
One Side
Hub Projection
0.344 in
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 10 in, 5L Pitch Diameter 10.4 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 10 in, AX Pitch Diameter 10 in, B Pitch Diameter 10.4 in, BX Pitch Diameter 10.4 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 7/16 in, Bore Type Fixed, Standards ISO 9001:2015 Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.