This item is Discontinued.

Zoro Select FHP Sheave, 2BK27 x 1-1/8 2BK27118

FHP Sheave, 2BK27 x 1-1/8 (Discontinued)

  • Mfr # 2BK27118
  • Zoro # G1536223
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2BK27118
Zoro #
G1536223
UPC #
698672154611
Country of Origin
Multiple

Dimensions

Length through Bore
1 31/32 in
For Belt Trade Size
4L, 5L, A, AX, B, BX
Outside Diameter
2.85 in
Face Width
1.75 in
Maximum Bore Diameter
1 1/8 in
Pitch Diameter
2.1 in (4L, A), 2.5 in (5L, B)
4L Pitch Diameter
2.1 in
A Pitch Diameter
2.1 in
AX Pitch Diameter
2.1 in
BX Pitch Diameter
2.5 in
Minimum Bore Diameter
1 1/8 in
5L Pitch Diameter
2.5 in
B Pitch Diameter
2.5 in
Bore Diameter
1 1/8 in
Overall Width
2 1/4 in

Details

Number of Grooves
2
Item
V-Belt Pulley
Bore Type
Fixed
Weight
2 lb
Standards
ISO
Material Fabrication
Cast
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
2BK27

Description

V-Belt Pulley, 3L Pitch Diameter Not Applicable, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.1 in, 5L Pitch Diameter 2.5 in, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.1 in, AX Pitch Diameter 2.1 in, B Pitch Diameter 2.5 in, BX Pitch Diameter 2.5 in, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 1 1/8 in, Bore Type Fixed, Standards ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.