Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AK2758
Zoro #
G1536740
UPC #
698672091022
Country of Origin
Multiple
Dimensions
3L Pitch Diameter
2.16 in
Face Width
0.66 in
Length through Bore
15/16 in
Outside Diameter
2.75 in
Pitch Diameter
2.16 in (3L), 2.50 in (4L, A)
For Belt Trade Size
3L, 4L, A, AX
Maximum Bore Diameter
1 in
4L Pitch Diameter
2.5 in
AX Pitch Diameter
2.5 in
Minimum Bore Diameter
5/8 in
A Pitch Diameter
2.5 in
Bore Diameter
5/8 in
Overall Width
1 1/8 in
Details
Number of Grooves
1
Item
V-Belt Pulley
Material Fabrication
Cast
Standards
ISO
Bore Type
Fixed
Weight
0.8 lb
Material
Cast Iron
For V-Belt Type
Classical, Cogged
Pulley Construction
Plain
Pulley Industry Number
AK27
Description
V-Belt Pulley, 3L Pitch Diameter 2.16 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 2.5 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 2.5 in, AX Pitch Diameter 2.5 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 5/8 in, Bore Type Fixed, Standards ISO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.