Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FHP Sheave, AK35 x 3/4

  • Mfr # AK3534

  • Zoro # G1536871


product price: $15.29
/ea

Key Features

Number of Grooves
1
Includes
Set Screw
AX Pitch Diameter
3.3 in
Hub Projection
0.438 in
Pitch Diameter
2.96 in (3L), 3.3 in (4L, A)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK3534
Zoro #
G1536871
UPC #
698672094733
Country of Origin
Multiple

Dimensions

AX Pitch Diameter
3.3 in
Pitch Diameter
2.96 in (3L), 3.3 in (4L, A)
Bore Diameter
3/4 in
For Belt Trade Size
3L, 4L, A, AX
Face Width
0.66 in
Overall Width
1 1/8 in
Keyway Width
3/16 in
A Pitch Diameter
3.3 in
Length through Bore
15/16 in
Outside Diameter
3.55 in
Keyway Depth
3/32 in
3L Pitch Diameter
2.96 in
4L Pitch Diameter
3.3 in
Maximum Bore Diameter
1 in

Details

Number of Grooves
1
Item
V-Belt Pulley
Includes
Set Screw
Hub Projection
0.438 in
Pulley Construction
Webbed
Pulley Industry Number
AK35
Material
Cast Iron
Bore Type
Fixed
Weight
1 lb
Set Screw Location
90 Degrees
Material Fabrication
Cast
Hub Type
One Side
Standards
ISO 9001:2015 Certification, REACH Certification, RoHS Certification
For V-Belt Type
Classical, Cogged
Number of Set Screws
1

Description

V-Belt Pulley, 3L Pitch Diameter 2.96 in, 3V Pitch Diameter Not Applicable, 3VX Pitch Diameter Not Applicable, 4L Pitch Diameter 3.3 in, 5L Pitch Diameter Not Applicable, 5V Pitch Diameter Not Applicable, 5VX Pitch Diameter Not Applicable, A Pitch Diameter 3.3 in, AX Pitch Diameter 3.3 in, B Pitch Diameter Not Applicable, BX Pitch Diameter Not Applicable, C Pitch Diameter Not Applicable, CX Pitch Diameter Not Applicable, Bore Diameter 3/4 in, Bore Type Fixed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.