Fiber Trays, PLA Lined, PFAS Free, 1-Compartment, 8.3 x 4.9 x 0.7, Natural, Paper, PK500
Mfr # TRSC17SLLF
Zoro # G607055998
product price:Â $136.99
/pk 500, $0.27/ea
Free Shipping & Returns
Key Features
Microwave Safe
Yes
Capacity
28 1/2 cu in
Height
3/4 in
Basic Foodware Material
Paper
Material
Unbleached Plant Fiber with Bio-Lining Made from Plants; No Added PFAS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TRSC17SLLF
Zoro #
G607055998
UPC #
10810029130643
Country of Origin
China
Dimensions
Height
3/4 in
Depth
4.9 in
Width
8 1/4 in
Length
4 7/8 in
Overall Length
4 7/8 in
Description
Disposable Food Tray, BPI Certified No, Capacity 28 1/2 cu in, Coating/Lining Uncoated/Unlined, Color Brown, Compostable Commercially Compostable, FSC Certified No, Height 3/4 in, Length 4 7/8 in, Microwave Safe Yes, Number of Compartments 1, Pattern Patternless, Recyclable No, SFI Certified No, Shape Rectangular, Standards Not Applicable, Tray Type Food Tray, USDA Certified Bio-based Products Yes, Width 8 1/4 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.