Fiberglass Sheet, 108 ft L, 10 in W, 0.003 in Thick, Adhesive Backing, 275 Degrees F Max Temp, Tan
Mfr # 402III-100A-1036
Zoro # G4450105
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402III-100A-1036
Zoro #
G4450105
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
10 in
Thickness
0.003 in
Details
Item
Fiberglass Sheet
Max. Temp.
275 Degrees F
Color
Tan
Backing Type
Adhesive
Features
PTFE Coated
Standards
Food Grade
Abrasion Resistance
Excellent
Material
Fiberglass
Chemical Resistance
Excellent
Reinforced Material
Fiberglass
Adhesive Type
Acrylic
Texture
Smooth
Minimum Adhesive Temperature
-100 Degrees F
Water Resistance
Excellent
Maximum Adhesive Temperature
350 Degrees F
Grade
Standard
Oil Resistance
Excellent
Shape
Sheet
Weather Resistance
Excellent
Minimum Temperature
-100 Degrees F
Maximum Temperature
275 Degrees F
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 10 in, Thickness 0.003 in, Backing Type Adhesive, Adhesive Type Acrylic, Color Tan, Maximum Temperature 275 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 350 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.