Fiberglass Sheet, 108 ft L, 13 in W, 0.025 in Thick, Plain Backing, Red
Mfr # 422XXV-100-1336
Zoro # G003549114
product price:Â $2,878.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Backing Type
Plain
Standards
Food Grade
Shape
Sheet
Water Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422XXV-100-1336
Zoro #
G003549114
UPC #
-
Country of Origin
United States
Dimensions
Length
108 ft
Width
13 in
Thickness
0.025 in
Details
Item
Fiberglass Sheet
Color
Red
Backing Type
Plain
Standards
Food Grade
Shape
Sheet
Water Resistance
Excellent
Abrasion Resistance
Fair
Grade
Fabric-Reinforced
Maximum Temperature
500 Degrees F
Material
Fiberglass
Texture
Smooth
Reinforced Material
Fiberglass
Minimum Temperature
-100 Degrees F
Chemical Resistance
Fair
Oil Resistance
Fair
Weather Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 13 in, Thickness 0.025 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.