Shop ZORO SELECT
See all product information
Create Account
Vinyl Sheet
- Mfr # YVP-5x18in
- Zoro # G224791750
product price:Â
$
55.15
/ea
Key Features
Plastic Width
18 in
Backing Type
No Backing
Minimum Temperature
-30 Degrees F
Fabrication
Coated
Product Type
Plastic Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YVP-5x18in
- Zoro #
- G224791750
- UPC #
- -
- Country of Origin
- United States
- Item
- Vinyl Sheet
- Backing Type
- No Backing
- Minimum Temperature
- -30 Degrees F
- Fabrication
- Coated
- Product Type
- Plastic Sheet
- Product Form
- Sheet
- Plastic Clarity
- Opaque
- Maximum Temperature
- 200 Degrees F
- Material
- PVC
- Metal Detectable
- Not Metal Detectable
- Color
- Yellow
- Scratch-Resistant
- Scratch-Resistant
- Weight
- 0.94 lb
- Static-Resistant
- Not Static-Resistant
- UV-Resistant
- UV-Resistant
- Plastic Density
- 0.048 lb/cu in
- Standards
- RoHS Compliant
Dimensions
- Plastic Width
- 18 in
- Plastic Thickness
- 0.018 in
- Plastic Length
- 5 ft
Description
Vinyl Sheet, PVC, Plastic Length 5 ft, Plastic Width 18 in, Plastic Thickness 0.018 in, Yellow, Plastic Clarity Opaque, Water Absorption Not Applicable, Plastic Density 0.048 lb/cu in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.