Fiberglass Sheet, 108 ft L, 52 in W, 0.025 in Thick, Plain Backing, Red

  • Mfr # 422XXV-100-5236

  • Zoro # G703548813


product price:  $11,509.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Backing Type
Plain
Standards
Food Grade
Abrasion Resistance
Fair
Minimum Temperature
-100 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422XXV-100-5236
Zoro #
G703548813
UPC #
-
Country of Origin
United States

Dimensions

Length
108 ft
Width
52 in
Thickness
0.025 in

Details

Item
Fiberglass Sheet
Color
Red
Backing Type
Plain
Standards
Food Grade
Abrasion Resistance
Fair
Minimum Temperature
-100 Degrees F
Shape
Sheet
Chemical Resistance
Fair
Weather Resistance
Excellent
Oil Resistance
Fair
Texture
Smooth
Material
Fiberglass
Reinforced Material
Fiberglass
Grade
Fabric-Reinforced
Water Resistance
Excellent
Maximum Temperature
500 Degrees F

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 108 ft, Width 52 in, Thickness 0.025 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.