Fiberglass Sheet, 18 ft L, 26 in W, 0.02 in Thick, Plain Backing, Red
Mfr # 422XX-100-2606
Zoro # G003548858
product price:Â $768.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Backing Type
Plain
Standards
Food Grade
Water Resistance
Excellent
Weather Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422XX-100-2606
Zoro #
G003548858
UPC #
-
Country of Origin
United States
Dimensions
Length
18 ft
Width
26 in
Thickness
0.02 in
Details
Item
Fiberglass Sheet
Color
Red
Backing Type
Plain
Standards
Food Grade
Water Resistance
Excellent
Weather Resistance
Excellent
Grade
Fabric-Reinforced
Reinforced Material
Fiberglass
Abrasion Resistance
Fair
Chemical Resistance
Fair
Minimum Temperature
-100 Degrees F
Texture
Smooth
Material
Fiberglass
Maximum Temperature
500 Degrees F
Shape
Sheet
Oil Resistance
Fair
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 18 ft, Width 26 in, Thickness 0.02 in, Backing Type Plain, Color Red, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Fabric-Reinforced, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Fair, Chemical Resistance Fair, Oil Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.