Fiberglass Sheet, 72 ft L, 15 in W, 0.005 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
Mfr # 402V-100POR-1524
Zoro # G4451855
product price:Â $540.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
Porous PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
402V-100POR-1524
Zoro #
G4451855
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
15 in
Thickness
0.005 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
Porous PTFE Coated
Standards
Food Grade
Texture
Smooth
Oil Resistance
Excellent
Reinforced Material
Fiberglass
Shape
Sheet
Minimum Temperature
-100 Degrees F
Abrasion Resistance
Excellent
Chemical Resistance
Excellent
Maximum Temperature
500 Degrees F
Water Resistance
Excellent
Grade
Porous
Material
Fiberglass
Weather Resistance
Excellent
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 15 in, Thickness 0.005 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Porous, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.