Fiberglass Sheet, 72 ft L, 20 in W, 0.006 in Thick, Adhesive Backing, 500 Degrees F Max Temp
Mfr # 400VI-100BS-2024
Zoro # G4448958
product price:Â $4,416.99
/ea
Free Shipping & Returns
Key Features
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400VI-100BS-2024
Zoro #
G4448958
UPC #
-
Country of Origin
United States
Dimensions
Length
72 ft
Width
20 in
Thickness
0.006 in
Details
Item
Fiberglass Sheet
Max. Temp.
500 Degrees F
Color
Black
Backing Type
Adhesive
Features
Black Pigment Enhances Thermal Conductivity, PTFE Coated
Standards
Food Grade
Material
Fiberglass
Reinforced Material
Fiberglass
Abrasion Resistance
Excellent
Shape
Sheet
Maximum Temperature
500 Degrees F
Adhesive Type
Silicone
Water Resistance
Excellent
Maximum Adhesive Temperature
500 Degrees F
Grade
Standard
Minimum Temperature
-100 Degrees F
Weather Resistance
Excellent
Chemical Resistance
Excellent
Texture
Smooth
Oil Resistance
Excellent
Minimum Adhesive Temperature
-100 Degrees F
Description
Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 72 ft, Width 20 in, Thickness 0.006 in, Backing Type Adhesive, Adhesive Type Silicone, Color Black, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Maximum Adhesive Temperature 500 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.