Fiberglass Sheet, Green, 12 in L, PK6

  • Mfr # GNT-12x12

  • Zoro # G214886657


product price: $41.29
/pk 6, $6.88/ea

Key Features

Grade
Fire Retardant
Shape
Sheet
Backing Type
Plain
Reinforced Material
Fiberglass
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNT-12x12
Zoro #
G214886657
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Width
12 in
Thickness
0.015 in

Details

Item
Fiberglass Sheet
Color
Green
Grade
Fire Retardant
Shape
Sheet
Backing Type
Plain
Reinforced Material
Fiberglass
Chemical Resistance
Excellent
Maximum Temperature
600 Degrees F
Minimum Temperature
550 Degrees F
Material
Fiberglass
Abrasion Resistance
Good

Description

Fiberglass Sheet, Material Fiberglass, Shape Sheet, Length 12 in, Width 12 in, Thickness 0.015 in, Backing Type Plain, Adhesive Type Not Applicable, Color Green, Maximum Temperature 600 Degrees F, Minimum Temperature 550 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Fire Retardant, Reinforced Material Fiberglass, Abrasion Resistance Good, Chemical Resistance Excellent, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.