Fiberglass Strip, 18 ft L, 5 in W, 0.003 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan

  • Mfr # 402III-100POR-0506

  • Zoro # G4452239


product price:  $39.79
/ea

Key Features

Width
5 in
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
402III-100POR-0506
Zoro #
G4452239
UPC #
-
Country of Origin
Indonesia

Dimensions

Length
18 ft
Width
5 in
Thickness
0.003 in

Details

Item
Fiberglass Strip
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Features
Porous PTFE Coated
Oil Resistance
Excellent
Maximum Temperature
500 Degrees F
Texture
Smooth
Water Resistance
Excellent
Weather Resistance
Excellent
Abrasion Resistance
Excellent
Grade
Porous
Shape
Strip
Chemical Resistance
Excellent
Reinforced Material
Fiberglass
Minimum Temperature
-100 Degrees F
Material
Fiberglass

Description

Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 5 in, Thickness 0.003 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Porous, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.