Fiberglass Strip, 18 ft L, 5 in W, 0.008 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
- Mfr # 402VIII-100-0506
- Zoro # G4457035
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Features
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 402VIII-100-0506
- Zoro #
- G4457035
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 ft
- Width
- 5 in
- Thickness
- 0.008 in
Details
- Item
- Fiberglass Strip
- Max. Temp.
- 500 Degrees F
- Color
- Tan
- Backing Type
- Plain
- Features
- PTFE Coated
- Standards
- Food Grade
- Texture
- Smooth
- Minimum Temperature
- -100 Degrees F
- Abrasion Resistance
- Excellent
- Oil Resistance
- Excellent
- Water Resistance
- Excellent
- Maximum Temperature
- 500 Degrees F
- Grade
- Standard
- Shape
- Strip
- Material
- Fiberglass
- Weather Resistance
- Excellent
- Chemical Resistance
- Excellent
- Reinforced Material
- Fiberglass
- Shell Material
- Fiberglass
- Wire Color
- Tan
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 18 ft, Width 5 in, Thickness 0.008 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.