Shop ZORO SELECT
See all product information
Create Account
Fiberglass Strip, 54 ft L, 5 in W, 0.006 in Thick, Plain Backing, 500 Degrees F Max Temp, Tan
- Mfr # 402VI-100-0518
- Zoro # G4457218
product price:Â
$
98.15
/ea
Key Features
Width
5 in
Max. Temp.
500 Degrees F
Color
Tan
Backing Type
Plain
Standards
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 402VI-100-0518
- Zoro #
- G4457218
- UPC #
- -
- Country of Origin
- United States
- Item
- Fiberglass Strip
- Max. Temp.
- 500 Degrees F
- Color
- Tan
- Backing Type
- Plain
- Standards
- Food Grade
- Features
- PTFE Coated
- Reinforced Material
- Fiberglass
- Oil Resistance
- Excellent
- Minimum Temperature
- -100 Degrees F
- Material
- Fiberglass
- Maximum Temperature
- 500 Degrees F
- Grade
- Standard
- Water Resistance
- Excellent
- Chemical Resistance
- Excellent
- Shape
- Strip
- Weather Resistance
- Excellent
- Texture
- Smooth
- Abrasion Resistance
- Excellent
- Shell Material
- Fiberglass
- Wire Color
- Tan
- Traction Material
- Fiberglass
Dimensions
- Length
- 54 ft
- Width
- 5 in
- Thickness
- 0.006 in
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 54 ft, Width 5 in, Thickness 0.006 in, Backing Type Plain, Color Tan, Maximum Temperature 500 Degrees F, Minimum Temperature -100 Degrees F, Grade Standard, Standards Food Grade, Reinforced Material Fiberglass, Texture Smooth, Abrasion Resistance Excellent, Chemical Resistance Excellent, Oil Resistance Excellent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.