
Fiberglass Strip, Gray, 6 in L, PK6
Mfr # GSF-6x6
Zoro # G314886687
product price: $27.49
/pk 6, $4.58/eaKey Features
Backing Type
Plain
Grade
Fire Retardant
Shape
Strip
Maximum Temperature
482 Degrees F
Chemical Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSF-6x6
Zoro #
G314886687
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Length
6 in
Thickness
0.014 in
Details
Item
Fiberglass Strip
Backing Type
Plain
Grade
Fire Retardant
Shape
Strip
Maximum Temperature
482 Degrees F
Chemical Resistance
Excellent
Oil Resistance
Good
Abrasion Resistance
Good
Reinforced Material
Fiberglass
Water Resistance
Good
Minimum Temperature
482 Degrees F
Color
Gray
Material
Fiberglass
Description
Fiberglass Strip, Material Fiberglass, Shape Strip, Length 6 in, Width 6 in, Thickness 0.014 in, Backing Type Plain, Adhesive Type Not Applicable, Color Gray, Maximum Temperature 482 Degrees F, Minimum Temperature 482 Degrees F, Maximum Adhesive Temperature Not Applicable, Minimum Adhesive Temperature Not Applicable, Grade Fire Retardant, Reinforced Material Fiberglass, Abrasion Resistance Good, Chemical Resistance Excellent, Oil Resistance Good, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.