Shop ZORO SELECT
See all product information
Create Account
Filament Tape, 24m x 55m, 6.0 mil
Mfr # 188 1X60YD
Zoro # G3723667
product price:Â $5.67
/eaKey Features
Series
188
Width
24mm
Length
55m
Material
Polypropylene Film Laminated to Fiberglass Filament
Thickness
6.0 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 188 1X60YD
- Zoro #
- G3723667
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 24mm
- Length
- 55m
- Thickness
- 6.0 mil
Details
- Item
- Strapping Tape
- Series
- 188
- Material
- Polypropylene Film Laminated to Fiberglass Filament
- Color
- Translucent Ivory
Description
Strapping Tape, Series 188
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.