Zoro Homepage

File Folders 8-1/2" x 11", Straight Tab, Green, Pk25

  • Mfr # PFX17180

  • Zoro # G5588371


product price: $92.99
/pk 25, $3.72/ea
Free Shipping & Returns

Key Features

Width
11 in
Expanded Width
2 in
Color
Green
Material
25 pt. Pressboard
Size
Letter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX17180
Zoro #
G5588371
UPC #
378787171801
Country of Origin
Mexico

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Thickness
25 pt.
Folder Size
Letter
Paper Size
Letter
Overall Width
11 in

Details

Item
Pressboard Fastener Folders
Color
Green
Material
25 pt. Pressboard
Tab Cut
Straight
Features
Reinforced Rip Proof Tape Gussets
Tab Position
Center
Recycled Content
0.25
Cover Material
25-pt Pressboard
Cover Fastener Capacity
2"
Total Number of Fasteners
2
Cover Fasteners
2
Cover Color
Green
Cover Tab Style
Top Tab
Cover Tab Cut
Straight
Legend
Blank
Product Type
File Folders
Tab Location
Top

Description

Extra heavy-duty 25 pt pressboard provides outstanding durability, safeguards paperwork-ideal for frequently accessed files. 2" capacity prong fasteners embossed into front and back covers holds papers firmly in place. Rip-proof tape reinforced gussets.
  • Extra heavy-duty 25 pt pressboard.
  • 2" capacity prong fasteners embossed into front and back covers.
  • Rip-proof tape reinforced gussets.
  • Pressboard made from recycled fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.