Shop All Film Tape
Zoro Select
Film Tape, Acrylic Adhesive, Clear
Mfr # 2125C-6"X25'
Zoro # G5776743
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene
- Tape Width 6"
- Tape Length 25 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
Product Information
- Brand Zoro Select
- MFR # 2125C-6"X25'
- Zoro # G5776743
- UPC # 888519060438
- Country of Origin United States
- Category Film Tape
Dimensions
Tape Width | 6" |
Tape Length | 25 ft. |
Tape Core Diameter | 3" |
Metric Tape Width | 152.4 mm |
Imperial Tape Length | 8 1/4 yd |
Imperial Tape Width | 6 in |
Metric Tape Length | 7.6 m |
Details
Description
Film Tape, Tape Color Transparent, Tape Brand Vendor Approved, Brand and Series Approved Vendor 2125C, Imperial Tape Length 8 1/4 yd, Imperial Tape Width 6 in, Imperial Tape WxL 6 in x 8 1/4 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 160 Degrees F, Series 2125C, Tape Type Surface Protection Film Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE Self-Lvl Flr Resurf 50Lb (1249-54)
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- USA INDUSTRIALS Sikaflex 1A 91002 Aluminum Gray One Part Polyurethane Elastomeric Sealant 600ml Unipac (SIKA-91002)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant, 20oz Sausage- Aluminum Gray, PK 20 (SL-SK-SF15LM-20-20-GY)
- ZORO SELECT Sealant Tape, 1 1/2 x 520 In (21TF37)
- ZORO SELECT Thread Sealant Tape, 1/2 in W x 21 ft L, 8.5 mil Thick, White, 1 Pk (21TF19)
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF34)
- ZORO SELECT Valve Stem Packing, 5/32x120 In (21TF45)
- ZORO SELECT Sealant Tape, 3/4 x 520 In (21TF36)
- ZORO SELECT PTFE Joint Sealant, 1/4 x 50 Ft (21TF47)
- DUPONT Film Tape, Polyimide, Amber, 1 In. x 50 Ft. (Kapton HN)
- Zoro Select Film Tape