This item is Discontinued.

Zoro Select Filter Bag, Felt, Poly, 100 gpm, 50/25m, PK5 1EUK8

Filter Bag, Felt, Poly, 100 gpm, 50/25m, PK5 (Discontinued)

  • Mfr # 1EUK8
  • Zoro # G0982956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EUK8
Zoro #
G0982956
UPC #
-
Country of Origin
India

Dimensions

Filter Size
1
Height
16 1/2 in
Diameter
7 in

Details

Item
Filter Bag
Basic Material
Felt
Material
Polyester
Max. Flow
100 gpm
Microns
50/25
Max. Temp.
300 Degrees F
Ring Material
Steel
Finish
Natural
Area
2 ft

Description

Filter Bag, Diameter 7 in, Material Polyester, Finish Natural, Ring Material Steel, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.