This item is Discontinued.

Zoro Select Filter Bag, Mesh, Nylon, 50 gpm, 250m, PK5 1EUX3

Filter Bag, Mesh, Nylon, 50 gpm, 250m, PK5 (Discontinued)

  • Mfr # 1EUX3
  • Zoro # G1850317
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1EUX3
Zoro #
G1850317
UPC #
-
Country of Origin
India

Dimensions

Height
33"
Diameter
7"

Details

Item
Filter Bag
Basic Material
Mesh
Material
Nylon
Max. Flow
50 gpm
Microns
250
Max. Temp.
100 Degrees F
Standards
FDA Complaint
Finish
Natural

Description

Filter Bag, Diameter 7 in, Material Nylon, Finish Natural, Standards FDA Complaint, Package Quantity 5

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.