Filter Cartridge, 5 gpm
- Mfr # SCES3021
- Zoro # G922843706
product price:Â
$
18.79
/ea
Key Features
Application
Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, High Purity Water, Industrial, Municipalities, Residential
Shell Material
Polyester
Inside Diameter
1 1/8 in
Wire Rope Length
9 3/4 in
Maximum Temperature
120 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCES3021
- Zoro #
- G922843706
- UPC #
- -
- Country of Origin
- United States
- Application
- Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, High Purity Water, Industrial, Municipalities, Residential
- Item
- Filter Cartridge
- Shell Material
- Polyester
- Maximum Temperature
- 120 Degrees F
- Compatible Product Type
- Universal
- Service Life - Months
- 3 mo
- Filter Media
- Polyester
- Accessory Type
- Water Filter Cartridge
- Flow Rate
- 5 gpm
- Maximum Pressure
- 30 psi
- Micron Rating
- 30 micron
- Filter Design
- Pleated
- Standards
- FDA Title 21 Compliant, NSF/ANSI 42 Certified, NSF/ANSI 61 Certified
- Cartridge Media
- Polyester
- Series
- SC
Dimensions
- Inside Diameter
- 1 1/8 in
- Wire Rope Length
- 9 3/4 in
- Overall Height
- 9 3/4 in
- Outside Diameter
- 2 1/2 in
- Overall Length
- 9 3/4 in
- Length
- 9 3/4 in
Description
Filter Cartridge, Micron Rating 30 micron, Flow Rate 5 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Polyester, Application Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, High Purity Water, Industrial, Municipalities, Residential, Cartridge Media Polyester, Filter Design Pleated, Maximum Pressure 30 psi, Maximum Temperature 120 Degrees F, Overall Length 9 3/4 in, Series SC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.