Shop ZORO SELECT
See all product information
Create Account
Filter Housing, Silver, Flanged, 2,000 gpm
- Mfr # IHF-4-40-H-4F-6-E-226-15
- Zoro # G622731839
product price:Â
$
24,054.99
/ea
Free Shipping & Returns
Key Features
Connection Size
4 in
Housing Material
316 Stainless Steel
Flow Rate
2,000 gpm
Overall Height
30 in
Maximum Temperature
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IHF-4-40-H-4F-6-E-226-15
- Zoro #
- G622731839
- UPC #
- -
- Country of Origin
- United States
- Item
- Filter Housing
- Housing Material
- 316 Stainless Steel
- Flow Rate
- 2,000 gpm
- Maximum Temperature
- 300 Degrees F
- Connection Type
- Flanged
- Maximum Pressure
- 150 psi
- Series
- IHF
- Head Material
- 316 Stainless Steel
- Accessory Type
- Water Filter Housings
- Application
- Hot or Cold Beverage Machines, Foodservice, Industrial Filtration, Residential
- Standards
- NSF 61
- Features
- Swing Lid
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Connection Size
- 4 in
- Overall Height
- 30 in
- Overall Diameter
- 20 in
- Fits Chest Size
- Swing Lid
Description
Filter Housing, Housing Material 316 Stainless Steel, Flow Rate 2,000 gpm, Connection Size 4 in, Overall Height 30 in, Overall Diameter 20 in, Connection Type Flanged, Application Hot or Cold Beverage Machines, Foodservice, Industrial Filtration, Residential, Color Silver, Features Swing Lid, Head Material 316 Stainless Steel, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Series IHF, Standards NSF 61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.