FilterHousing, Silver, NPT, 200gpm
- Mfr # SBB-2-2-N-AB-4-15
- Zoro # G722731463
product price:Â
$
3,635.99
/ea
Free Shipping & Returns
Key Features
Series
SBB
Application
Hot or Cold Beverage Machines, Foodservice, Industrial Filtration
Connection Size
2 in
Standards
NSF 61
Overall Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBB-2-2-N-AB-4-15
- Zoro #
- G722731463
- UPC #
- -
- Country of Origin
- United States
- Series
- SBB
- Application
- Hot or Cold Beverage Machines, Foodservice, Industrial Filtration
- Item
- Filter Housing
- Standards
- NSF 61
- Maximum Temperature
- 300 Degrees F
- Flow Rate
- 200 gpm
- Head Material
- 304 Stainless Steel
- Housing Material
- 304 Stainless Steel
- Color
- Silver
- Connection Type
- NPT
- Maximum Pressure
- 150 psi
- Accessory Type
- Water Filter Housings
- Wire Color
- Silver
Dimensions
- Connection Size
- 2 in
- Overall Height
- 44 in
- Overall Diameter
- 8 in
- Wire Rope Length
- 13 3/4 mm
- Overall Length
- 13 3/4 mm
- Length
- 13 3/4 mm
Description
Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 200 gpm, Connection Size 2 in, Overall Height 44 in, Overall Diameter 8 in, Connection Type NPT, Overall Length 13 3/4 mm, Application Hot or Cold Beverage Machines, Foodservice, Industrial Filtration, Color Silver, Head Material 304 Stainless Steel, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Series SBB, Standards NSF 61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.