Shop ZORO SELECT
See all product information
Create Account
FilterHousing, Silver, Flanged, 200gpm
- Mfr # SBB-2-2-F-B-4-15
- Zoro # G922731348
product price:Â
$
3,672.99
/ea
Free Shipping & Returns
Key Features
Maximum Pressure
150 psi
Head Material
304 Stainless Steel
Accessory Type
Water Filter Housings
Series
SBB
Overall Height
44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBB-2-2-F-B-4-15
- Zoro #
- G922731348
- UPC #
- -
- Country of Origin
- United States
- Maximum Pressure
- 150 psi
- Head Material
- 304 Stainless Steel
- Accessory Type
- Water Filter Housings
- Series
- SBB
- Flow Rate
- 200 gpm
- Application
- Hot or Cold Beverage Machines, Foodservice, Industrial Filtration
- Standards
- NSF 61
- Color
- Silver
- Housing Material
- 304 Stainless Steel
- Connection Type
- Flanged
- Item
- Filter Housing
- Maximum Temperature
- 300 Degrees F
- Wire Color
- Silver
Dimensions
- Overall Height
- 44 in
- Wire Rope Length
- 13 3/4 mm
- Overall Diameter
- 8 in
- Connection Size
- 2 in
- Overall Length
- 13 3/4 mm
- Length
- 13 3/4 mm
Description
Filter Housing, Housing Material 304 Stainless Steel, Flow Rate 200 gpm, Connection Size 2 in, Overall Height 44 in, Overall Diameter 8 in, Connection Type Flanged, Overall Length 13 3/4 mm, Application Hot or Cold Beverage Machines, Foodservice, Industrial Filtration, Color Silver, Head Material 304 Stainless Steel, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Series SBB, Standards NSF 61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.