Shop ZORO SELECT
See all product information
Create Account
FINE THRD DRYWALL SCREW 8X3, PK100, 100 PK
- Mfr # DRWS0080300OB-PK100
- Zoro # G2828770
product price:Â
$
6.69
/pk of 100, $0.07/ea
Key Features
Length
3 in
Size
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DRWS0080300OB-PK100
- Zoro #
- G2828770
- UPC #
- -
- Country of Origin
- Unknown
- Item
- FINE THRD DRYWALL SCREW 8X3,PK100
Dimensions
- Length
- 3 in
- Size
- 8
Description
FINE THRD DRYWALL SCREW 8X3,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.