Shop ZORO SELECT
See all product information
Create Account
Fingertip Bandages, 2" L x 1-1/2" W, PK40
- Mfr # 61578
- Zoro # G6877390
product price:Â
$
6.19
/pk of 40, $0.15/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Wound Care
Latex Content
Latex Free
Package Type
Box
Bandages Included
40
Metal Detectable
Not Metal Detectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 61578
- Zoro #
- G6877390
- UPC #
- 347682615789
- Country of Origin
- China
- For Use With
- Wound Care
- Latex Content
- Latex Free
- Package Type
- Box
- Item
- Adhesive Bandage
- Bandages Included
- 40
- Metal Detectable
- Not Metal Detectable
- Standards
- Medical Device
- Bandage Material
- Fabric
- Water Resistant/Waterproof
- None
- Bandage Color
- Beige
- Item - Adhesive Bandages
- Fingertip Bandages
- Number of Bandages Included
- 40
- Compatible Manufacturer Part Number
- 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
- Sterility
- Non-Sterile
- Unitized
- Unitized
- Product Type
- Fingertip Bandages
- Water Resistance
- Waterproof
- Bandage Shape
- Fingertip
Dimensions
- Length
- 2 in
- Width
- 1 1/2 in
- Bandage Length
- 2 in
- Bandage Width
- 1 1/2 in
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Waterproof, Number of Bandages Included 40, Bandage Shape Fingertip, Bandage Width 1 1/2 in, Bandage Length 2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.