Strip Bandages, Beige, 3" L x 3/4" W, PK50
- Mfr # 67550
- Zoro # G6883639
product price:Â
$
4.59
/pk of 50, $0.09/ea
Key Features
Length
3 in
Bandage Length
3 in
Bandage Color
Beige
Sterility
Non-Sterile
Number of Bandages Included
50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67550
- Zoro #
- G6883639
- UPC #
- 347682675509
- Country of Origin
- China
Dimensions
- Length
- 3 in
- Bandage Length
- 3 in
- Bandage Width
- 3/4 in
- Width
- 3/4 in
Details
- Bandage Color
- Beige
- Sterility
- Non-Sterile
- Number of Bandages Included
- 50
- Water Resistance
- Not Water Resistant
- Standards
- Medical Device
- Metal Detectable
- Not Metal Detectable
- Product Type
- Strip Bandages
- Item
- Adhesive Bandage
- Bandage Shape
- Strip
- Compatible Manufacturer Part Number
- 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
- Package Type
- Box
- Unitized
- Unitized
- Latex Content
- Latex Free
- Bandages Included
- 50
- For Use With
- Wound Care
- Item - Adhesive Bandages
- Strip Bandages
- Water Resistant/Waterproof
- None
- Bandage Material
- Fabric
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 3/4 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.