Shop ZORO SELECT
See all product information
Create Account
Fingertip Bandages, 3" L x 1-3/4" W, PK25
- Mfr # 66073
- Zoro # G6874721
product price:Â
$
6.35
/pk of 25, $0.25/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Metal Detectable
Metal Detectable
Latex Content
Latex Free
Item - Adhesive Bandages
Fingertip Bandages
Width
1 7/8 in
Bandage Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66073
- Zoro #
- G6874721
- UPC #
- 347682660734
- Country of Origin
- China
- Metal Detectable
- Metal Detectable
- Item
- Adhesive Bandage
- Latex Content
- Latex Free
- Item - Adhesive Bandages
- Fingertip Bandages
- Bandage Color
- Blue
- Water Resistant/Waterproof
- None
- Package Type
- Box
- Standards
- Medical Device
- Bandages Included
- 25
- Bandage Material
- Fabric
- For Use With
- Wound Care
- Unitized
- Unitized
- Compatible Manufacturer Part Number
- 16UMA, 16UPA, 24UMA, 24UPA, 36UMA, 36UPA, 700ANSI, 703ANSI, 733ANSI, 734ANSI, 738ANSI, 740ANSI, 745ANSI, 756ANSI, 768ANSI, 787ANSI, 807ANSI, 818ANSI, 821ANSI, 887ANSI
- Product Type
- Fingertip Bandages
- Number of Bandages Included
- 25
- Bandage Shape
- Fingertip
- Water Resistance
- Not Water Resistant
- Sterility
- Non-Sterile
Dimensions
- Width
- 1 7/8 in
- Length
- 1 1/2 in
- Bandage Length
- 1 7/8 in
- Bandage Width
- 1 1/2 in
Description
Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 25, Bandage Shape Fingertip, Bandage Width 1 1/2 in, Bandage Length 1 7/8 in, Metal Detectable Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.