Shop ZORO SELECT
See all product information
Create Account
Finish Nut
Mfr # 1-F-150F
Zoro # G122656441
product price:Â
$
12.49
/ea
Key Features
Material Quality Standards
ASTM F594
Pack Size
Small Pack
Finish
Plain
Hex Width
2 1/4 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-F-150F
- Zoro #
- G122656441
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Hex Width
- 2 1/4 in
- Hex Height
- 1 9/32 in
- Thread Size
- 1 1/2"-8
Details
- Material Quality Standards
- ASTM F594
- Pack Size
- Small Pack
- Finish
- Plain
- Thread Direction
- Right Hand
- Hex Type
- Standard Hex
- Thread Type
- Fine
- Thread Fit
- 2B
- Item
- Finish Nut
- System of Measurement
- Inch
- Material Grade/Class
- 18-8
- Dimensional Standards
- ASME B18.2.2
- Product Type
- Finish Nut
- Material
- Stainless Steel
Description
Finish Nut, Hex Type Standard Hex, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 1 1/2 In.-8, Hex Width 2 1/4 in, Hex Height 1 9/32 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM F594, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Tensile Strength Not Applicable, Thread Fit 2B, Thread Type Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.